PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Curved Rail

TURNSTILE| Zoro #: G0711295| Mfr #: 1004 - S

$75.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage: -Arm Opening (In.): -Style: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0711295 Mfr #: 1004 - S
Voltage: -Arm Opening (In.): -
Style: -Material: Steel
Rotation: -For Use With: 4-Arm turnstile
Includes: -Type: Curved Rails
Overall Width (In.): 1-3/4Control Type: -
Item: Curved RailsFinish: Brushed Chrome
Hardware: IncludedOverall Height (In.): 1-3/4
Overall Length (In.): 26-1/2Operation: -
Package Quantity: 1Country of Origin (subject to change): Canada

Description

Curved Rails, Curved Rails, Overall Height 41 1/4 In, Overall Width 4 1/4 In, Overall Length 22 1/2 In, Steel, Brushed Chrome Finish, For Use With 4 Arm turnstile, Hardware Included

Reviews