Save 20% on Multiple Categories We’re here to help! Call (855) 289-9676

Exit Left Hand Gate, Electric, Brushed, 1-Way

TURNSTILE | Zoro #: G0013885 | Mfr #: 2021-S-EX

$ 2971.48 /ea

qty
This item ships free. Details. Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Specifications

Zoro #: G0013885 Mfr #: 2021-S-EX
Type: Self Closing Package Quantity: 1
Item: Electric Gate Rotation: Left Hand
Voltage: 24 Vdc Includes: Universal Signage
Finish: Brushed Chrome For Use With: -
Material: Steel Overall Width (In.): 38
Overall Length (In.): 6-5/8 Style: Single Swing Gate
Overall Height (In.): 38-1/2 Arm Opening (In.): 36
Operation: 1 Way Hardware: Included
Control Type: Electric Country of Origin (subject to change): Canada

Description

Turnstile Security System’s self closing, electric locking pedestrian gate is a cost efficient way to secure an entrance or exit when accompanied with our modular posts and rails. These single direction gates can be customized in length to accommodate most openings. Mechanical and electric locking swing gates are a popular alternate to turnstiles, to control how customers enter and exit your premises. The added security of new electric locking and unlocking gates has opened up new applications. Mechanical and electric locking gates come standard with an emergency break away feature that allows them to meet any building and fire code regulations.

  • Adjustable top cap assembly for speed closing control
  • Breakaway mechanism in case of emergency
  • Internal shock absorbers for soft opening and closing
  • Gate can be activated by push buttons, card access systems or  photo eye sensor
  • 24v operating system with adjustable time out delay
  • Cost efficient and reliable way to reduce store theft
  • Can accommodate most openings with single or double lane openings
  • Easily integrates into existing control systems
  • Will meet your facilities safety protocols

Reviews