KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Electric Gate

TURNSTILE| Zoro #: G0013937| Mfr #: 2022-M-EX

$2359.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Material: steel
Overall Length (In.): 6-5/8
Voltage: 24 Vdc
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0013937 Mfr #: 2022-M-EX
Material: steelOverall Length (In.): 6-5/8
Voltage: 24 VdcPackage Quantity: 1
Includes: Universal SignageOverall Width (In.): 38
Hardware: IncludedOverall Height (In.): 38-1/2
Finish: Mirror ChromeControl Type: Electric
Operation: 1 WayArm Opening (In.): 36
Rotation: Right HandStyle: Single Swing Gate
Item: Electric GateType: Self Closing
Country of Origin (subject to change): Canada

Description

Electric Gate, Self Closing, One Way Operation, Single Swing Gate Style, Control Type Electric, Arm Opening 36 In, Overall Height 38 1/2 In, Overall Width 38 In, Overall Length 6 5/8 In, Steel, Mirror Chrome Finish, Rotation Right Hand, Voltage 24 VDC, Includes Universal Signage, Hardware Included

Reviews