Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Entrance Right Hand Gate, Electric, Brushed, 1-Way
  • Zoro #: G0013876
  • Mfr #: 2022-S-EN
$2,873.00
  • Arm Opening (In.): 36
  • Includes: Universal Signage
  • For Use With: -
See full product details
This item ships free.

Turnstile #2022-S-EN Specifications

  • Zoro #: G0013876
  • Mfr #: 2022-S-EN
Arm Opening (In.): 36 Includes: Universal Signage
For Use With: - Package Quantity: 1
Operation: 1 Way Rotation: Right Hand
Overall Height (In.): 38-1/2 Voltage: 24 Vdc
Style: Single Swing Gate Finish: Brushed Chrome
Type: Self Closing Material: Steel
Overall Length (In.): 6-5/8 Hardware: Included
Item: Electric Gate Control Type: Electric
Overall Width (In.): 38 Country of Origin (subject to change): Canada
Feedback Help us improve our product information

Description

Turnstile Security System’s self closing, electric locking pedestrian gate is a cost efficient way to secure an entrance or exit when accompanied with our modular posts and rails. These single direction gates can be customized in length to accommodate most openings. Mechanical and electric locking swing gates are a popular alternate to turnstiles, to control how customers enter and exit your premises. The added security of new electric locking and unlocking gates has opened up new applications. Mechanical and electric locking gates come standard with an emergency break away feature that allows them to meet any building and fire code regulations.

 

  • Adjustable top cap assembly for speed closing control
  • Breakaway mechanism in case of emergency
  • Internal shock absorbers for soft opening and closing
  • Gate can be activated by push buttons, card access systems or  photo eye sensor
  • 24v operating system with adjustable time out delay
  • Cost efficient and reliable way to reduce store theft
  • Can accommodate most openings with single or double lane openings
  • Easily integrates into existing control systems
  • Will meet your facilities safety protocols

Reviews of Turnstile #2022-S-EN