November Savings!20% OFF Multiple CategoriesSee Details

Electric Gate

TURNSTILE | Zoro #: G0013894 | Mfr #: 2022-S-EX

$ 2829.99 /ea

qty
This item ships free. Details. Standard ground shipping.
Sign up for Zmail and get 15% off your first order.
Sign Up Now

Specifications

Zoro #: G0013894 Mfr #: 2022-S-EX
Overall Height (In.): 38-1/2 Style: Single Swing Gate
Finish: Brushed Chrome Voltage: 24 Vdc
Control Type: Electric Type: Self Closing
Item: Electric Gate Hardware: Included
Material: Steel Includes: Universal Signage
Operation: 1 Way Arm Opening (In.): 36
For Use With: - Package Quantity: 1
Overall Length (In.): 6-5/8 Overall Width (In.): 38
Rotation: Right Hand Country of Origin (subject to change): Canada

Description

Electric Gate, Self Closing, One Way Operation, Single Swing Gate Style, Control Type Electric, Arm Opening 36 In, Overall Height 38 1/2 In, Overall Width 38 In, Overall Length 6 5/8 In, Steel, Brushed Chrome Finish, Rotation Right Hand, Voltage 24 VDC, Includes Universal Signage, Hardware Included

Reviews