End Post

TURNSTILE| Zoro #: G0564146| Mfr #: 1013-M

$124.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage: -Arm Opening (In.): -Material: Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0564146 Mfr #: 1013-M
Voltage: -Arm Opening (In.): -
Material: SteelOperation: -
Package Quantity: 1Rotation: -
Style: -For Use With: -
Includes: -Type: End Post
Overall Width (In.): 4Control Type: -
Item: PostsFinish: Mirror Chrome
Hardware: IncludedOverall Height (In.): 38-1/2
Overall Length (In.): 4Country of Origin (subject to change): Canada

Description

Posts, End Post, Overall Height 38 1/2 In, Overall Width 4 In, Overall Length 4 In, Steel, Mirror Chrome Finish, Hardware Included

Reviews