Header Post

TURNSTILE| Zoro #: G0290647| Mfr #: 1003SR-S

$319.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Material: SteelOverall Length (In.): 22-1/2Control Type: Mechanical
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0290647 Mfr #: 1003SR-S
Material: SteelOverall Length (In.): 22-1/2
Control Type: MechanicalRotation: -
Type: Safety ReleaseFinish: Brushed Chrome
For Use With: 4-Arm turnstileOperation: -
Voltage: -Includes: -
Overall Height (In.): 41-1/4Overall Width (In.): 4-1/4
Package Quantity: 1Hardware: Included
Item: Header PostArm Opening (In.): -
Style: -Country of Origin (subject to change): Canada

Description

Header Post, Safety Release, Control Type Mechanical, Overall Height 42 In, Overall Width 4 In, Overall Length 24 In, Steel, Brushed Chrome Finish, For Use With 4 Arm Turnstile, Hardware Included

Reviews