Save up to 25% Sitewide! We’re here to help! Call (855) 289-9676
Cart

Exit Right Hand Gate, Lockable, Mirror, 2-Way

TURNSTILE | Zoro #: G0013973 | Mfr #: 2032-M-EX

$896.71 /ea

Sign up for Zmail and get 15% off your first order
qty Quantity
This item ships free. Details. Standard ground shipping.
Free ground shipping on this item. Details.
Details:Key Features

Guides: Technical Guides

Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Turnstile #2032-M-EX Specifications

Zoro #: G0013973 Manufacturer #: 2032-M-EX
Operation: 2 Way Arm Opening (In.): 36
Includes: Universal Signage Style: Single Swing Gate
Type: Manual Closing Overall Height (In.): 38-1/2
Finish: Mirror Chrome Voltage: -
Control Type: Mechanical Rotation: Right Hand
Material: Steel Item: Lockable Gate
Overall Length (In.): 6-5/8 Hardware: Included
For Use With: - Overall Width (In.): 38
Package Quantity: 1 Country of Origin (subject to change): Canada

Description

Built to limit access to protected areas while accommodating staff entrance or exit, this manually closing and locking gate is your low budget solution. The gate comes equipped with an emergency breakaway feature that allows you to meet local building or fire code regulations. When used in conjunction with our modular post and rail systems an effective barrier is achieved. Manual locking gates were originally designed for check out closures, but they are also widely used for handicap access and barriers where limited access is required. This gate features a manual locking mechanism and break away panic feature. Closure gates are used to block the passage of low pedestrian traffic. They are unlocked manually by the customer or a staff member.

  • Gate is locked by post mounted lock mechanism
  • Gates can manually lock in 90 degree increments
  • Gate is bi-directional
  • Breakaway mechanism in case of emergency
  • Allows for left or right hand operation
  • Cost efficient way to reduce access to restricted areas
  • Can accommodate most openings with single or double lane openings
  • Two way passage allows for the need of only a single gate
  • Will meet your facilities safety protocols

Reviews of Turnstile #2032-M-EX