November Savings!20% OFF Multiple CategoriesSee Details

Lockable Gate

TURNSTILE | Zoro #: G0013991 | Mfr #: 2032-S-EN

$ 1004.99 /ea

qty
This item ships free. Details. Standard ground shipping.
Sign up for Zmail and get 15% off your first order.
Sign Up Now

Specifications

Zoro #: G0013991 Mfr #: 2032-S-EN
Overall Height (In.): 38-1/2 Style: Single Swing Gate
Finish: Brushed Chrome Voltage: -
Control Type: Mechanical Type: Manual Closing
Item: Lockable Gate Hardware: Included
Material: Steel Includes: Universal Signage
Operation: 2 Way Arm Opening (In.): 36
For Use With: - Package Quantity: 1
Overall Length (In.): 6-5/8 Overall Width (In.): 38
Rotation: Right Hand Country of Origin (subject to change): Canada

Description

Lockable Gate, Manual Closing, Two Way Operation, Single Swing Gate Style, Control Type Mechanical, Arm Opening 36 In, Overall Height 38 1/2 In, Overall Width 38 In, Overall Length 6 5/8 In, Steel, Satin Chrome Finish, Rotation Right Hand, Includes Universal Signage, Hardware Included

Reviews