KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Mag Lock Gate

TURNSTILE| Zoro #: G0483944| Mfr #: 2042-M-ML

$2359.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Material: steel
Finish: Mirror Chrome
Package Quantity: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0483944 Mfr #: 2042-M-ML
Material: steelFinish: Mirror Chrome
Package Quantity: 1Style: Single Swing Gate
Includes: Universal SignageHardware: Included
Item: Electric GateType: Self Closing
Voltage: 24 VdcControl Type: Electric
Operation: 1 WayOverall Length (In.): 7
Overall Height (In.): 41Rotation: Right Hand
Overall Width (In.): 41Arm Opening (In.): 36
Country of Origin (subject to change): Canada

Description

Electric Gate, Self Closing, One Way Operation, Single Swing Gate Style, Control Type Electric, Arm Opening 36 In, Overall Height 41 In, Overall Width 7 In, Overall Length 41 In, Steel, Mirror Chrome Finish, Rotation Right Hand, Voltage 24 VDC, Includes Universal Signage, Hardware Included

Reviews