KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Mag Lock Gate

TURNSTILE| Zoro #: G1664853| Mfr #: 2042-S-ML

$2830.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Overall Length (In.): 7
Type: Self Closing
Includes: Universal Signage
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1664853 Mfr #: 2042-S-ML
Overall Length (In.): 7Type: Self Closing
Includes: Universal SignageOverall Height (In.): 41
Control Type: ElectricFinish: Brushed Chrome
Item: Electric GateRotation: Right Hand
Style: Single Swing GatePackage Quantity: 1
Voltage: 24 VdcOverall Width (In.): 41
Operation: 1 WayArm Opening (In.): 36
Hardware: IncludedMaterial: steel
Country of Origin (subject to change): Canada

Description

Electric Gate, Self Closing, One Way Operation, Single Swing Gate Style, Control Type Electric, Arm Opening 36 In, Overall Height 41 In, Overall Width 7 In, Overall Length 41 In, Steel, Brushed Chrome Finish, Rotation Right Hand, Voltage 24 VDC, Includes Universal Signage, Hardware Included

Reviews