Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Entrance Left Hand Gate, Mechanical, Mirror, 1-Way
  • Zoro #: G0013781
  • Mfr #: 2001-M-EN
$1,148.09
  • Includes: Universal Signage
  • Voltage: -
  • Material: Steel
See full product details
This item ships free.

Turnstile #2001-M-EN Specifications

  • Zoro #: G0013781
  • Mfr #: 2001-M-EN
Includes: Universal Signage Voltage: -
Material: Steel Arm Opening (In.): 36
Finish: Mirror Chrome Item: Mechanical Gate
For Use With: - Rotation: Left Hand
Hardware: Included Style: Single Swing Gate
Operation: 1 Way Type: Self Closing
Overall Width (In.): 38 Overall Length (In.): 6-5/8
Package Quantity: 1 Control Type: Mechanical
Overall Height (In.): 38-1/2 Country of Origin (subject to change): Canada
Feedback Help us improve our product information

Description

Turnstile Security System’s self closing, swing gate is a durable and cost efficient way to help secure an entrance or exit. When accompanied with our modular posts and rails they create the right solution. These single direction gates can also be customized in length to accommodate most openings. Mechanical and electric locking swing gates are a popular alternate to turnstiles, to control how customers enter and exit your premises. The added security of new electric locking and unlocking gates has opened up new applications. Mechanical and electric locking gates come standard with an emergency break away feature that allows them to meet any building and fire code regulations.

 

  • Adjustable top cap assembly for speed closing control
  • Breakaway mechanism in case of emergency
  • Internal shock absorbers for soft opening and closing
  • Cost efficient way to reduce store theft
  • Can accommodate most openings with single or double lane openings
  • Will meet your facilities safety protocols

Reviews of Turnstile #2001-M-EN