Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Entrance Left Hand Gate, Mechanical, Brushed, 1-Way

TURNSTILE | Zoro #: G0013824 | Mfr #: 2001-S-EN

$1,420.65 /ea

Sign up for Zmail and get 15% off your first order
qty Quantity
This item ships free. Details. Standard ground shipping.
Free ground shipping on this item. Details.
Details:Key Features
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Turnstile #2001-S-EN Specifications

Zoro #: G0013824 Manufacturer #: 2001-S-EN
Operation: 1 Way Arm Opening (In.): 36
Includes: Universal Signage Style: Single Swing Gate
Type: Self Closing Overall Height (In.): 38-1/2
Finish: Brushed Chrome Voltage: -
Control Type: Mechanical Rotation: Left Hand
Material: Steel Item: Mechanical Gate
Overall Length (In.): 6-5/8 Hardware: Included
For Use With: - Overall Width (In.): 38
Package Quantity: 1 Country of Origin (subject to change): Canada

Description

Turnstile Security System’s self closing, swing gate is a durable and cost efficient way to help secure an entrance or exit. When accompanied with our modular posts and rails they create the right solution. These single direction gates can also be customized in length to accommodate most openings. Mechanical and electric locking swing gates are a popular alternate to turnstiles, to control how customers enter and exit your premises. The added security of new electric locking and unlocking gates has opened up new applications. Mechanical and electric locking gates come standard with an emergency break away feature that allows them to meet any building and fire code regulations.

  • Adjustable top cap assembly for speed closing control
  • Breakaway mechanism in case of emergency
  • Internal shock absorbers for soft opening and closing
  • Cost efficient way to reduce store theft
  • Can accommodate most openings with single or double lane openings
  • Will meet your facilities safety protocols

Reviews of Turnstile #2001-S-EN