Shop Alternate Products
This Product is Discontinued
Turnstile
Entrance L.Hand Gate, Mechanical Lockable, Brushed, 1-Way (Discontinued)
Mfr # 2050 Series
Zoro # G2451461
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Lockable
- Operation One Way
- Material Steel
- Includes Double Sided Signage
- Overall Width (In.) 38 in