KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Mechanical Gate, Lockable, Left, Exit

TURNSTILE| Zoro #: G1999821| Mfr #: 2050 Series

$1981.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Finish: Brushed Chrome
Includes: Double Sided Signage
Overall Length (In.): 6-5/8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1999821 Mfr #: 2050 Series
Finish: Brushed ChromeIncludes: Double Sided Signage
Overall Length (In.): 6-5/8Overall Width (In.): 38
Style: Single SwingRotation: Left Hand
Hardware: IncludedMaterial: steel
Overall Height (In.): 40-1/2Type: Lockable
Operation: One WayPackage Quantity: 1
Arm Opening (In.): 36Item: Mechanical Self-Closing Gate
Country of Origin (subject to change): Canada

Description

Mechanical Self-Closing Gate, Lockable, One Way Operation, Single Swing Style, Arm Opening 36 In., Overall Height 40 1/2 In., Overall Width 38 In., Overall Length 6 5/8 In., Steel, Brushed Chrome Finish, Rotation Left Hand Exit, Includes Double Sided Signage, Hardware Included

Reviews