Mechanical Gate, Lockable, Left, Exit

TURNSTILE| Zoro #: G2031671| Mfr #: 2050 Series

$1802.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Overall Length (In.): 6-5/8
Type: Lockable
Includes: Double Sided Signage
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2031671 Mfr #: 2050 Series
Overall Length (In.): 6-5/8Type: Lockable
Includes: Double Sided SignageOverall Height (In.): 40-1/2
Finish: Mirror ChromeItem: Mechanical Self-Closing Gate
Arm Opening (In.): 36Style: Single Swing
Package Quantity: 1Overall Width (In.): 38
Rotation: Left HandHardware: Included
Material: steelOperation: One Way
Country of Origin (subject to change): Canada

Description

Mechanical Self-Closing Gate, Lockable, One Way Operation, Single Swing Style, Arm Opening 36 In., Overall Height 40 1/2 In., Overall Width 38 In., Overall Length 6 5/8 In., Steel, Mirror Chrome Finish, Rotation Left Hand Exit, Includes Double Sided Signage, Hardware Included

Reviews