KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Mechanical Gate, Lockable, Right, Entrance

TURNSTILE| Zoro #: G1279555| Mfr #: 2050 Series

$1743.28 /ea

This item ships free. Details.Standard ground shipping.
Details:
Rotation: Right Hand
Style: Single Swing
Arm Opening (In.): 36
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1279555 Mfr #: 2050 Series
Rotation: Right HandStyle: Single Swing
Arm Opening (In.): 36Package Quantity: 1
Operation: One WayHardware: Included
Overall Height (In.): 40-1/2Overall Width (In.): 38
Item: Mechanical Self-Closing GateIncludes: Double Sided Signage
Finish: Mirror ChromeType: Lockable
Overall Length (In.): 6-5/8Material: steel
Country of Origin (subject to change): Canada

Description

Mechanical Self-Closing Gate, Lockable, One Way Operation, Single Swing Style, Arm Opening 36 In., Overall Height 40 1/2 In., Overall Width 38 In., Overall Length 6 5/8 In., Steel, Mirror Chrome Finish, Rotation Right Hand Entrance, Includes Double Sided Signage, Hardware Included

Reviews