Mechanical Gate, Lockable, Right, Exit

TURNSTILE| Zoro #: G1969922| Mfr #: 2050 Series

$1744.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Operation: One Way
Includes: Double Sided Signage
Hardware: Included
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1969922 Mfr #: 2050 Series
Operation: One WayIncludes: Double Sided Signage
Hardware: IncludedFinish: Mirror Chrome
Style: Single SwingRotation: Right Hand
Overall Length (In.): 6-5/8Arm Opening (In.): 36
Type: LockableItem: Mechanical Self-Closing Gate
Overall Width (In.): 38Package Quantity: 1
Overall Height (In.): 40-1/2Material: steel
Country of Origin (subject to change): Canada

Description

Mechanical Self-Closing Gate, Lockable, One Way Operation, Single Swing Style, Arm Opening 36 In., Overall Height 40 1/2 In., Overall Width 38 In., Overall Length 6 5/8 In., Steel, Mirror Chrome Finish, Rotation Right Hand Exit, Includes Double Sided Signage, Hardware Included

Reviews