HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Mechanical Gate, Lockable, Right, Exit

TURNSTILE| Zoro #: G2005832| Mfr #: 2050 Series

$2003.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Rotation: Right Hand
Finish: Brushed Chrome
Includes: Double Sided Signage
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2005832 Mfr #: 2050 Series
Rotation: Right HandFinish: Brushed Chrome
Includes: Double Sided SignageOperation: One Way
Material: steelType: Lockable
Overall Height (In.): 40-1/2Overall Width (In.): 38
Style: Single SwingArm Opening (In.): 36
Hardware: IncludedItem: Mechanical Self-Closing Gate
Package Quantity: 1Overall Length (In.): 6-5/8
Country of Origin (subject to change): Canada

Description

Mechanical Self-Closing Gate, Lockable, One Way Operation, Single Swing Style, Arm Opening 36 In., Overall Height 40 1/2 In., Overall Width 38 In., Overall Length 6 5/8 In., Steel, Brushed Chrome Finish, Rotation Right Hand Exit, Includes Double Sided Signage, Hardware Included

Reviews