PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Rail Fitting

TURNSTILE| Zoro #: G0946102| Mfr #: 1016-M

$24.30 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: -Arm Opening (In.): -Style: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0946102 Mfr #: 1016-M
Voltage: -Arm Opening (In.): -
Style: -Material: Steel
Rotation: -For Use With: -
Includes: -Type: Rail Fitting
Overall Width (In.): 2Control Type: -
Item: PostsFinish: Mirror Chrome
Hardware: IncludedOverall Height (In.): 1-1/2
Overall Length (In.): 2Operation: -
Package Quantity: 1Country of Origin (subject to change): Canada

Description

Posts, Rail Fitting, Overall Height 1 1/2 In, Overall Width 2 In, Overall Length 2 In, Steel, Mirror Chrome Finish, Hardware Included

Reviews