Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Bug/Tar Remover, 16 Oz, Bottle, Clear
  • Zoro #: G0263916
  • Mfr #: T520A
$4.00
  • Color: Clear
  • Container Size: 16 oz.
  • pH: -
See full product details
Orders over $50 ship free.

Turtle Wax #T520A Specifications

  • Zoro #: G0263916
  • Mfr #: T520A
Color: Clear Container Size: 16 oz.
pH: - Container Type: Bottle
Item: Wax Bug & Tar Remover For Use With: Metal, Paint Plastic & Glass
Type: - Green Environmental Attribute: Meets SCAQMD Requirements
VOC Content: - Appearance: Wet
Removes: Bugs, Tar and Tree Sap Contains: -
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Here are some important details for Turtle Wax Bug/Tar Remover. For Use With: Sponge or Towel, Container Size: 16 oz., Color: Clear.

Restrictions and Compliance

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AK, GU, HI, PR

Reviews of Turtle Wax #T520A