Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Liquid Car Wash, 48 Oz., Bottle

  • Zoro #: G4474933
  • Mfr #: T472R

$5.78

  • Container Size: 48 oz.
  • Type: Biodegradable
  • Appearance: Light Blue
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • and get 15% off your first order

Turtle Wax #T472R Specifications

  • Zoro #: G4474933
  • Mfr #: T472R
Container Size: 48 oz. Type: Biodegradable
Appearance: Light Blue Contains: Water Surfactant
Container Type: Bottle For Use With: Microfiber Towels
Color: Light Blue VOC Content: 0
Item: Car Wash and Wax Removes: Soils
pH: 9.0 Country of Origin (subject to change): United States

Description

Here is some additional information about Turtle Wax Liquid Car Wash. For Use With: Microfiber Towels, Container Size: 48 oz., Color: Light Blue.

Reviews of Turtle Wax #T472R