Save up to 25% Sitewide! We’re here to help! Call (855) 289-9676
Cart

Car Wax, Spray, 16 Oz, Bottle, Clear

TURTLE WAX | Zoro #: G2802834 | Mfr #: T136R

$4.98 /ea

Sign up for Zmail and get 15% off your first order
qty Quantity
Orders over $50.00 ship free. Details. Standard ground shipping.
Orders over $50.00 ship free. Details.
Details:Key Features
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Turtle Wax #T136R Specifications

Zoro #: G2802834 Manufacturer #: T136R
Type: Spray VOC Content: -
Removes: Waterspots Color: Clear
Appearance: Wet For Use With: Diaper Soft Cloths
Container Type: Spray Bottle Item: Car Wax
Green Environmental Attribute: Meets SCAQMD Requirements pH: 5
Container Size: 16 oz. Contains: -
Country of Origin (subject to change): United States

Description

Car Wax, Spray, 16 Oz, Bottle, Clear, Wet, pH 5, Removes Waterspots, For Use With Diaper Soft Cloths

Reviews of Turtle Wax #T136R