KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

HD Rubbing Compound, 10.5 Oz, Can, Red

TURTLE WAX| Zoro #: G1875711| Mfr #: T230A

$2.24 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Container Type:
Color:
Item:
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1875711 Mfr #: T230A
Container Type: Color:
Item: For Use With:
Removes: BlemishesGreen Environmental Attribute:
Appearance: Container Size:
pH: Country of Origin (subject to change): United States

Description

Heavy-Duty Rubbing Compound, 10.5 Oz, Can, Red, Paste, pH 9.5, Removes Blemishes, For Use With Foam Applicators

Restrictions and Compliance

*3: Hazardous material

Reviews