BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Liquid Car Wax, 16 oz., Bottle

TURTLE WAX| Zoro #: G1290983| Mfr #: T123R

$3.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Appearance:Color:Removes: Dull Finish
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1290983 Mfr #: T123R
Appearance: Color:
Removes: Dull FinishFor Use With:
Item: Container Size:
pH: Container Type:
Green Environmental Attribute: Country of Origin (subject to change): United States

Description

Liquid Car Wax, 16 oz., Bottle, Green, Wet, VOC Content -, Contains -, pH 8.5, Removes Dull Finish, For Use With Wax Applicator Pad

Restrictions and Compliance

*3: Hazardous material

Reviews