SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Scratch Remover, 10.5 Oz, Can, White

TURTLE WAX| Zoro #: G1609142| Mfr #: T241A

$2.15 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color:Item:Container Size:
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1609142 Mfr #: T241A
Color: Item:
Container Size: pH:
Green Environmental Attribute: Removes: Scratches
Appearance: For Use With:
Container Type: Country of Origin (subject to change): United States

Description

Scratch Remover, 10.5 Oz, Can, White, Paste, pH 9.5, Removes Scratches, For Use With Foam Applicators

Restrictions and Compliance

*3: Hazardous material

Reviews