Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Round Rod, Aluminum, 8 ft. L, 3/8" Dia.

  • Zoro #: G8476758
  • Mfr #: A2752

$6.59 /ea

Order in multiples of 10

  • Item: Round Rod
  • Material: Aluminum
  • Type: General Purpose
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Tw Metals #A2752 Specifications

  • Zoro #: G8476758
  • Mfr #: A2752
Item: Round Rod Material: Aluminum
Type: General Purpose Diameter Tolerance: +/-0.008"
Hardness Scale: BHN Length Tolerance: +/-0.250"/0.500"
Alloy Type: 6063 Diameter: 3/8"
Typical Yield Strength (PSI): 35,000 Typical Tensile Strength (PSI): 38,000
Typical Hardness: 60 Length: 8 ft.
Standards: ASTM B221 Finish: Unfinished
Temper: T5 Country of Origin (subject to change): United States

Description

Here is some additional information about Tw Metals Round Rod. Length: 8 ft., Diameter: 3/8", Material: Aluminum.

Reviews of Tw Metals #A2752