Tweco
Bottom Feed Roll, Thermal Arc / Tweco Series
Mfr # 171115-003
Zoro # G7199193
Sold in multiples of 5 for $89.95
$89.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Fabricator
- Wire Size (In.) 0.045
- Series Thermal Arc / Tweco
- Material Steel
- Size Bottom Feed Roll,0.045 ,For 252i
Explore More Products
- TWECO Drive Roll, Thermal Arc / Tweco, Wire Size 0.023 /0.035 W4014800
- TWECO Drive Roll V Groove, Thermal Arc / Tweco Series, Wire Size 0.035 /0.045 7977660
- TWECO Fitter O-Ring Seal, Pk10 94710036
- TWECO Top Feed Roll 0.030, 0.035" 375832
- TWECO Drive Roll V Knurled Groove, Thermal Arc / Tweco Series, Wire Size 0.045 704277
- TWECO Slip Adjustable Nozzle Cone 3/4", Slip Adjustable 12401896
- TWECO Screw Set Liner Threaded, Pk10 20402047
- TWECO Spool Gun, 0.023-0.045, For 252i 10271391
- TWECO Wave Spring, Velocity Series 16401399
- AMERICAN TORCH TIP Nozzle 1/2", Pk2 63-2950
- AMERICAN TORCH TIP Sub Arc Extension 2" S10157-2
- Tweco MIG Accessories