MIG Gun, 160 A, Wire 0.035 In, For Miller

TWECO| Zoro #: G1183506| Mfr #: M3512

$247.04 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Amps: 160ATip Series: 11 Series / Tweco ThreadedLiner: Tweco 35-40-15
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1183506 Mfr #: M3512
Amps: 160ATip Series: 11 Series / Tweco Threaded
Liner: Tweco 35-40-15Neck Tube Size: Medium
Rotation Deg.: 0 DegreesNeck Tube Type: Fixed
Rear Connection: Miller(R)Wire Size: 0.023 in., 0.030 in., 0.035 in.
Application: MIG, FCAWHandle Type: Straight
Type: Air CooledCable Length (Meters): 4
Item: Mig Welding GunSeries: Professional MINI-MIG
Cable Length (Ft.): 12Duty Cycle (%): 60% with CO2
Trigger: StandardNeck Tube Angle: 60 Degrees
Neck Tube Material: Neoprene CoveredMIG Gun Number: M3512
Country of Origin (subject to change): Mexico

Description

MIG Welding Gun, Air Cooled, Series MINI-MIG, Wire Size (In.) 0.030/0.035, Wire Size 0.8/0.9, Cable Length (Ft.) 12, Cable Length (Meters) 4, Rear Connection Miller(r), Conductor Tube Neoprene Insulated, Duty Cycle ( Percent) 60, Amps 160, Application MIG, Flux Core

Reviews