MIG Gun, 160 A, Wire 0.035 In, For Tweco

TWECO| Zoro #: G2434616| Mfr #: 10001132

$194.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Trigger: Standard
Neck Tube Angle: 60 Degrees
Duty Cycle (%): 60% with CO2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2434616 Mfr #: 10001132
Trigger: StandardNeck Tube Angle: 60 Degrees
Duty Cycle (%): 60% with CO2Liner: Tweco 35-40-15
MIG Gun Number: 35-12Neck Tube Material: Neoprene Covered
Tip Series: 11 Series / Tweco ThreadedSeries: Professional MINI-MIG
Cable Length (Meters): 4Rear Connection: Tweco(R)
Wire Size: 0.023 in., 0.030 in., 0.035 in.Application: MIG, FCAW
Amps: 160ANeck Tube Size: Medium
Rotation Deg.: 0 DegreesItem: Mig Welding Gun
Type: Air CooledCable Length (Ft.): 12
Handle Type: StraightNeck Tube Type: Fixed
Country of Origin (subject to change): Mexico

Description

MIG Welding Gun, Air Cooled, Series Professional, MIG Gun Number -, Wire Size (In.) 0.035, Wire Size 0.9mm, Cable Length (Ft.) 12, Cable Length (Meters) 4, Rear Connection Tweco(r), Conductor Tube 60 Degrees, Neoprene Covered, Overall Length (In.) -, Duty Cycle ( Percent) 60, Amps 160, Application MIG, Flux Core

Reviews