MIG Gun, 160 A, Wire 0.035 In, For Tweco

TWECO| Zoro #: G2227337| Mfr #: 10001133

$231.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Amps: 160ATip Series: 11 Series / Tweco ThreadedLiner: Tweco 35-40-15
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2227337 Mfr #: 10001133
Amps: 160ATip Series: 11 Series / Tweco Threaded
Liner: Tweco 35-40-15Neck Tube Size: Medium
Rotation Deg.: 0 DegreesNeck Tube Type: Fixed
Rear Connection: Tweco(R)Wire Size: 0.023 in., 0.030 in., 0.035 in.
Application: MIG, FCAWHandle Type: Straight
Type: Air CooledCable Length (Meters): 5
Item: Mig Welding GunSeries: Professional MINI-MIG
Cable Length (Ft.): 15Duty Cycle (%): 60% with CO2
Trigger: StandardNeck Tube Angle: 60 Degrees
Neck Tube Material: Neoprene CoveredMIG Gun Number: 35-15
Country of Origin (subject to change): Mexico

Description

MIG Welding Gun, Air Cooled, Series Professional, MIG Gun Number -, Wire Size (In.) 0.035, Wire Size 0.9mm, Cable Length (Ft.) 15, Cable Length (Meters) 5, Rear Connection Tweco(r), Conductor Tube 60 Degrees, Neoprene Covered, Overall Length (In.) -, Duty Cycle ( Percent) 60, Amps 160, Application MIG, Flux Core

Reviews