MIG Gun, 250 A, Wire 0.045 In, For Tweco

TWECO |Zoro #: G0387003|Mfr #: 10231102

$290.59 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0387003 Mfr #: 10231102
Item: MIG Welding GunTrigger: Standard
Rotation Deg.: 0 DegreesApplication: MIG, FCAW
Neck Tube Type: FixedType: Air Cooled
Neck Tube Size: MediumNeck Tube Angle: 60 Degrees
Wire Size: 0.023 in., 0.030 in., 0.035 in., 0.045 in.Tip Series: 11H Series / Tweco Threaded
Series: Spray Master 250Rear Connection: Tweco(R)
MIG Gun Number: MS215-3545Handle Type: Ergonomic Curved
Cable Length (Meters): 5Neck Tube Material: Metal
Cable Length (Ft.): 15Duty Cycle (%): 80% with Mixed Gas
Amps: 250ALiner: Tweco 42-4045-15
Country of Origin (subject to change): United States

Product Description

MIG Welding Gun, Air Cooled, Series Professional, MIG Gun Number -, Wire Size (In.) 0.045, Wire Size 1.2mm, Cable Length (Ft.) 15, Cable Length (Meters) 5, Rear Connection Tweco(r), Conductor Tube 60 Degrees, Metal Jacketed, Overall Length (In.) -, Duty Cycle ( Percent) 60, Amps 250, Application MIG, Flux Core

Product Reviews

Save 15% when you sign up for Z-mail.