PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Nozzle Insulator, For Tweco Gun #5, PK2

TWECO| Zoro #: G1757271| Mfr #: 13501425

$15.15 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Copper/Polyester/BrassBore Dia. (In.): -Wire Size (In.): -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1757271 Mfr #: 13501425
Material: Copper/Polyester/BrassBore Dia. (In.): -
Wire Size (In.): -Size: -
Style: TwecoFor Use With: MS450, WM400, Tweco #3, #4 Style MIG Gun Conductor Tubes
Amperage Range: 0-500Type: Course Threaded Nozzle Insulator
Item: Welding Nozzle InsulatorTip Inside Dia. (In.): -
Bore (mm): -Series: 35
For MIG Guns: Tweco(R) No. 5 (Required for 25CT Nozzles)Connection Style: Threaded
Country of Origin (subject to change): Mexico

Description

Welding Nozzle Insulator, Wire Size (In.) -, Series 35, Material Copper/Polyester/Brass, Size -, Amperage Range 0-500, Connection Style Threaded, For MIG Guns Tweco(r) No. 5 (Required for 25CT Nozzles), Bore Dia. (In.) -, Bore (mm) -, Tip Inside Dia. (In.) -, Type Course Threaded Nozzle Insulator, Style Tweco, For Use With MS450, WM400, Tweco #3, #4 Style MIG Gun Conductor Tubes, Package Quantity 2

Reviews