SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Welding Contact Tip, PK25

TWECO| Zoro #: G2169343| Mfr #: 1140

$13.49 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Bore Dia. (In.): -Tip Inside Dia. (In.): 0.048Style: Tweco
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2169343 Mfr #: 1140
Bore Dia. (In.): -Tip Inside Dia. (In.): 0.048
Style: TwecoConnection Style: Threaded
For MIG Guns: Tweco(R) MS250, Mini and No. 1Size: 0.040"
For Use With: 35-50, 51, 51-23, MS52T-11, WS35-50, WS51 Series Gas DiffusersSeries: 11
Type: StandardWire Size (In.): 0.040
Amperage Range: 0-200Item: Welding Contact Tip
Material: CopperCountry of Origin (subject to change): United States

Description

Welding Contact Tip, Wire Size (In.) 0.040, Series 11, Material Copper, Size 0.040 In., Amperage Range 0-200, Connection Style Threaded, For MIG Guns Tweco(r) MS250, Mini and No. 1, Bore Dia. (In.) -, Bore (mm) -, Tip Inside Dia. (In.) 0.048, Type Standard, Style Tweco, For Use With 35-50, 51, 51-23, MS52T-11, WS35-50, WS51 Series Gas Diffusers, Package Quantity 25

Reviews