Ty-Rap
12" L Buckle Hook-&-Loop Cable Tie BK PK 10
- Zoro #: G2698814
- Mfr #: FOL300-50-0
Hover or click to zoom Tap to zoom
Key Features
- Length: 12"
- Color: Black
- Width: 0.75"
- Item: Hook-and-Loop Cable Tie
- Tensile Strength: 50 lb.
- Max. Bundle Dia.: 3.0"
- Material: Nylon
- Temp. Range: -40 Degrees to 220 Degrees F
$50.91
Pk of 10, $5.09/ea
Subtotal: $50.91
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- TY-RAP 14.2" L Extra Heavy Duty Cable Tie PK 50 LS-7.9-360A
- TY-RAP 4" L Mountable Miniature Cable Tie NAT PK 100 TY533M
- TY-RAP 4" & 7" L Assorted Color Cable Tie Kit PK 500 9M500C
- TY-RAP 30" L Heavy Duty Cable Tie NAT PK 500 TY29M
- TY-RAP 12" L Extra Heavy Duty Cable Tie PK 100 TYS12-280
- TY-RAP 22" L Extra Heavy Duty Cable Tie PK 10 SS23-250-10
- RIP-TIE Hook and Loop Cable Tie, 1/2"x6", Yellow Y-06-120-Y
- PANDUIT 6-45/64" L, 3/16" W, natural Plastic Cable Tie, Package quantity: 100 SST2S-C
- ELECTRIDUCT Nylon Cable Ties- 8" x 500pcs- Yellow CT-08-40-500-YL
- SOUTH MAIN HARDWARE 60-in Black 175-lb. Standard Nylon Ties 25PK 220265
- PANDUIT Cable Tie, 3.9L (99Mm), Miniature, Heat (1000 Pack), 1000PK PLT1M-M39
- Ty-Rap Cable Ties