Ty-Rap
14.2" L Extra Heavy Duty Cable Tie PK 50
- Zoro #: G9783663
- Mfr #: LS-7.9-360B
Hover or click to zoom Tap to zoom
Key Features
- Design - Cable Tie: Standard
- Length: 14.2"
- Color: Silver
- Width: 0.31"
- Color - Cable Tie: Silver
- Item: Cable Tie
- Tensile Strength: 450 lb.
- Width - Cable Tie: 0.31"
$140.00
Pk of 50, $2.80/ea
Subtotal: $140.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Ty-Rap #LS-7.9-360B Specifications
- Zoro #: G9783663
- Mfr #: LS-7.9-360B
- Design - Cable Tie: Standard
- Length: 14.2"
- Color: Silver
- Width: 0.31"
- Color - Cable Tie: Silver
- Item: Cable Tie
- Tensile Strength: 450 lb.
- Width - Cable Tie: 0.31"
- Max. Bundle Dia.: 4.00"
- Approximate Length - Cable Tie: 14"
- Material: 316 stainless steel
- Temp. Range: -112 Degrees to 1000 Degrees F
- Cable Tie Duty: Extra Heavy Duty
- Standards: UL Listed
- Tensile Strength - Cable Tie: 450 lb.
- Indoor/Outdoor: Indoor, Outdoor
- Locking Style: Ball Lock
- Basic Material: Metal
- Package Quantity: 50
- Approximate Length: 14"
- Tool Code: G
- UL Type: 2
- Metal Detectable: Yes
- Thickness: 0.01"
- Length - Cable Tie: 14.20"
- Resists: Marine Grade Corrosion
- Design: Standard
- Basic Material - Cable Tie: Metal
- Flame Retardant: Yes
- Cable Tie Style: Standard
- Cable Tie Properties: Flame Retardant, Metal Detectable, Plenum Rated, UV Light Resistant
- Actual Length: 14.2 in
- Nominal Max. Bundle Dia.: 4 in
- Outdoor Use: Yes
- Min. Temp. Rating: -112 Degrees F
- Number of Straps: 1
- Plenum Rated: Yes
- Max. Temp. Rating: 572 Degrees F
- Nominal Length: 14 1/2 in
- Country of Origin (subject to change): United States
Description
Cable Tie, Standard, Actual Length 14.2 in, Width 0.31 in, Nominal Length 14 1/2 in, Locking Style Ball Lock, Color Silver, Basic Material - Cable Tie Stainless Steel, Tensile Strength 450 lb, Flame Retardant, Metal Detectable, Plenum Rated, UV Light Resistant, Extra Heavy Duty, Nominal Max. Bundle Dia. 4 in, Temp. Range -112 Degrees to 1000 Degrees F, Number of Straps 1, Flame Retardant Yes, Metal Detectable Yes, Outdoor Use Yes, Plenum Rated Yes, UL Type 2S, Thickness 0.01 in
Reviews of Ty-Rap #LS-7.9-360B
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- TY-RAP 8.19" L Miniature Cable Tie BK PK 100 TY5242MX
- TY-RAP 7.3" L Assorted Color Cable Tie Kit PK 100 TY525M-CLRS
- TY-RAP 7.8" L Mountable Cable Tie NAT PK 100 TY538M
- TY-RAP 3.62" L Miniature Cable Tie NAT PK 100 TY-TOTE-23
- TY-RAP 7.8" L Mountable Cable Tie NAT PK 100 TY535M
- TY-RAP 12" L Extra Heavy Duty Cable Tie PK 100 TYS12-470
- MUTUAL INDUSTRIES 7"L Colored Zip Ties, 100 pk 14970-7 NAT
- RIP-TIE Heavy Duty Strap, White, 1"x14", PK10, Package quantity: 10 S-14-010-W
- GARDNER BENDER Cable Tie, DoubleLock Locking, 66 Nylon, Natural 46-308
- VELCRO USANSUMER PDTS 50PK 8 Hook And Loop Ties 90924
- MITEK Strap Tie 1-1/4X11-5/8In 16Ga ST12
- Ty-Rap Cable Ties