Ty-Rap
20.5" L Extra Heavy Duty Cable Tie PK 50
Mfr # LS-4.6-520A
Zoro # G9783715
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Color Silver
- Color - Cable Tie Silver
- Tensile Strength 200 lb.
- Width - Cable Tie 0.19"
Explore More Products
- TY-RAP 12" L Extra Heavy Duty Cable Tie BK PK 100 TYS12-470C
- TY-RAP 10" L Cable Tie PK 10 SS10-180-10
- TY-RAP 7.8" L Mountable Cable Tie NAT PK 100 TY538M
- TY-RAP 14.2" L Cable Tie BL PK 100 TY528M-NDT
- TY-RAP 14" L Miniature Cable Tie NAT PK 100 TY5234M
- TY-RAP 7" L Miniature Cable Tie NAT PK 1000 TYB2315M
- TY-RAP 6" L Extra Heavy Duty Cable Tie BK PK 100 TYS6-280C
- TY-RAP 22" L Extra Heavy Duty Cable Tie PK 10 SS23-250-10
- TY-RAP 4" L Mountable Miniature Cable Tie NAT PK 1000 TY33M
- MOTORMITE Adhesive Back Wire Tie Mounts, 85640 85640
- KABLE KONTROL Kable Kontrol® Releasable Reusable Zip Ties - 11" Long - 50 Lbs Tensile Strength - 100 pack - Natural CTR1100NT
- Ty-Rap Cable Ties