Ty-Rap
7.3" L Cable Tie NAT PK 1000
Mfr # TY25M
Zoro # G2720313
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Length 7.3"
- Color natural
- Width 0.18"
- Color - Cable Tie Natural
Explore More Products
- TY-RAP 5.5" L Miniature Cable Tie BK PK 1000 TY24MX
- TY-RAP 20.5" L Extra Heavy Duty Cable Tie PK 50 LS-7.9-520A
- TY-RAP 11.1" L Miniature Cable Tie BK PK 1000 TY26MX
- TY-RAP 18" L Buckle Hook-&-Loop Cable Tie BK PK 10 FOL500-50-0
- TY-RAP 3.62" L Miniature Cable Tie BK PK 1000 TY23MX
- TY-RAP 6" L Mountable Hook-&-Loop Cable Tie BK PK 10 FOS150-50-0
- TY-RAP 4" L Mountable Miniature Cable Tie BK PK 1000 TY33MX
- TY-RAP 22" L Extra Heavy Duty Cable Tie PK 10 SS23-250-10
- TY-RAP 6" L Extra Heavy Duty Cable Tie BK PK 100 TYS6-280C
- SOUTH MAIN HARDWARE 8-in Double Loop 50-lb, Black, 100 Speciality Tie 222063
- POWER FIRST Standard Cable Tie, 7-1/2 in L, 0.19 in W, Nylon 6/6, Natural, Indoor Use, 1000 Pack 36J151
- Ty-Rap Cable Ties