KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cable Clip, Side Entry, Gray, PK25

TY-RAP(R)| Zoro #: G0397117| Mfr #: GC500RT

$7.37 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1.00"
Color: Gray
Slot Height: 0.50"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0397117 Mfr #: GC500RT
Width: 1.00"Color: Gray
Slot Height: 0.50"For Use With: Cable Bundles Up To 1/4"
Mounting Method: Adhesive BackedTemp. Range: -140 Degrees to 185 Degrees F
Slot Width: 0.50"Item: Cable Clip
Length: 1.00"Material of Construction: PVC
Height: 0.63"Clip Type: Side Entry
Country of Origin (subject to change): United States

Description

Wire Cable Clip, Holding Capacity 1/2 Inch, Length 1 Inch, Height 5/8 Inch, Width 1 Inch, C Type, With Adhesive, Package 25

Reviews