KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

11.1" L Miniature Cable Tie BK PK 100

TY-RAP(R)| Zoro #: G0436344| Mfr #: TY526MX

$23.61 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 0.14"
Cable Tie Duty: Miniature
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0436344 Mfr #: TY526MX
Width: 0.14"Cable Tie Duty: Miniature
Color: BlackMetal Detectable: No
Length: 11.10"Approximate Length: 11"
Material: Nylon 6/6Basic Material: Nylon
Temp. Range: -40 Degrees to 185 Degrees FUL Type: 21
Item: Cable TieResists: Weather and UV
Max. Bundle Dia.: 3.00"Tensile Strength: 30 lb.
Locking Style: Stainless Steel BarbIndoor/Outdoor: Indoor, Outdoor
Tool Code: AThickness: 0.04"
Design: StandardStandards: 1565, OPC 23190
Country of Origin (subject to change): United States

Description

Standard Outdoor Cable Tie, Length 11.1 In., Width 0.14, Thickness 0.041, Tensile Strength 30 lb., Max. Bundle Dia. 3 In., Color Black, Material Nylon 6.6, UL Type 21, Temp. Range -40 Degrees to 185 Degrees F, Design Infinitely Adjustable, Less Stress Sensitive than Notched Type Tie, Resists Weather and UV, Tool Code A, Metal Detectable No, Standards 1565, OPC 23190, Package Quantity 100

Reviews