Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

11.10" L, 0.14" W, natural Nylon Cable Tie

  • Zoro #: G0539987
  • Mfr #: TY526M

$23.56 ($0.24/unit)

  • Cable Tie Duty: Miniature
  • Length - Cable Tie: 11.10"
  • Length: 11.10"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Ty-Rap(R) #TY526M Specifications

  • Zoro #: G0539987
  • Mfr #: TY526M
Cable Tie Duty: Miniature Length - Cable Tie: 11.10"
Length: 11.10" Standards: 1565, OPC 23190
Approximate Length - Cable Tie: 11" Tensile Strength - Cable Tie: 30 lb.
Locking Style: Stainless Steel Barb Temp. Range: -40 Degrees to 185 Degrees F
Item: Cable Tie Basic Material - Cable Tie: Nylon
Color: natural Thickness: 0.04"
Approximate Length: 11" Metal Detectable: No
Tool Code: A Width - Cable Tie: 0.14"
Tensile Strength: 30 lb. Width: 0.14"
Basic Material: Nylon Material: Nylon 6/6
Design - Cable Tie: Standard Color - Cable Tie: Natural
Design: Standard Indoor/Outdoor: Indoor
Max. Bundle Dia.: 3.00" UL Type: 21
Package quantity: 100 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Cable Tie, Design - Cable Tie Standard, Indoor/Outdoor Indoor, Color - Cable Tie Natural, Locking Style Stainless Steel Barb, Tensile Strength - Cable Tie 30 lb., Length - Cable Tie 11.10 In., Width - Cable Tie 0.14 In., Temp. Range -40 Degrees to 185 Degrees F, Thickness 0.04 In., Max. Bundle Dia. 3.00 In., Material Nylon 6/6, Metal Detectable No, Standards 1565, OPC 23190, Package Quantity 100

Reviews of Ty-Rap(R) #TY526M