KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

12" L Extra Heavy Duty Cable Tie BK PK 100

TY-RAP(R)| Zoro #: G1751556| Mfr #: TYS12-280C

$269.50 /pk

This item ships free. Details.Standard ground shipping.
Details:
Width: 0.29"
Cable Tie Duty: Extra Heavy Duty
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1751556 Mfr #: TYS12-280C
Width: 0.29"Cable Tie Duty: Extra Heavy Duty
Color: BlackMetal Detectable: Yes
Length: 12"Approximate Length: 12"
Material: 316 stainless steelBasic Material: Metal
Temp. Range: -40 Degrees to 302 Degrees FUL Type: 21
Item: Cable TieResists: Weather and UV
Max. Bundle Dia.: 4.00"Tensile Strength: 250 lb.
Locking Style: Stainless Steel BarbIndoor/Outdoor: Indoor, Outdoor
Thickness: 0.01"Design: Standard
Country of Origin (subject to change): United Kingdom

Description

Cable Tie, Length 12.00 In., Indoor/Outdoor Indoor, Outdoor, Temp. Range -40 Degrees to 302 Degrees F, Locking Style Stainless Steel Barb, Width 0.29 In., Thickness 0.01 In., Tensile Strength 250 lb., Max. Bundle Dia. 4.00 In., Color Black, Material 316 Stainless Steel, UL Type 21, Design Standard, Resists Weather and UV, Metal Detectable Yes, Cable Tie Duty Extra Heavy Duty, Package Quantity 100

Reviews