KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

13.4" L Heavy Duty Cable Tie BK PK 50

TY-RAP(R)| Zoro #: G2187403| Mfr #: TY527MX

$31.50 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 0.27"
Cable Tie Duty: Heavy Duty
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2187403 Mfr #: TY527MX
Width: 0.27"Cable Tie Duty: Heavy Duty
Color: BlackMetal Detectable: No
Length: 13.4"Approximate Length: 13"
Material: Nylon 6/6Basic Material: Nylon
Temp. Range: -40 Degrees to 185 Degrees FUL Type: 21S
Item: Cable TieResists: Weather and UV
Max. Bundle Dia.: 3.50"Tensile Strength: 120 lb.
Locking Style: Stainless Steel BarbIndoor/Outdoor: Indoor, Outdoor
Tool Code: BThickness: 0.07"
Design: StandardStandards: 1565, OPC 23190
Country of Origin (subject to change): Japan

Description

Standard Outdoor Cable Tie, Length 13.4 In., Width 0.27, Thickness 0.078, Tensile Strength 120 lb., Max. Bundle Dia. 3.5 In., Color Black, Material Nylon 6.6, UL Type 21S, Temp. Range -40 Degrees to 185 Degrees F, Design Infinitely Adjustable, Less Stress Sensitive than Notched Type Tie, Resists Weather and UV, Tool Code B, Metal Detectable No, Standards 1565, OPC 23190, Package Quantity 50

Reviews