KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

13.4" L Heavy Duty Cable Tie NAT PK 50

TY-RAP(R)| Zoro #: G2248242| Mfr #: TY527M

$20.53 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 0.27"
Cable Tie Duty: Heavy Duty
Color: natural
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2248242 Mfr #: TY527M
Width: 0.27"Cable Tie Duty: Heavy Duty
Color: naturalMetal Detectable: No
Length: 13.4"Approximate Length: 13"
Material: Nylon 6/6Basic Material: Nylon
Temp. Range: -40 Degrees to 185 Degrees FUL Type: 21S
Item: Cable TieMax. Bundle Dia.: 3.50"
Tensile Strength: 120 lb.Locking Style: Stainless Steel Barb
Indoor/Outdoor: IndoorTool Code: B
Thickness: 0.07"Design: Standard
Standards: 1565, OPC 23190Country of Origin (subject to change): United States

Description

Standard Indoor Cable Tie, Length 13.4 In., Width 0.27, Thickness 0.078, Tensile Strength 120 lb., Max. Bundle Dia. 3.5 In., Color Natural, Material Nylon 6.6, UL Type 21S, Temp. Range -40 Degrees to 185 Degrees F, Design Infinitely Adjustable, Less Stress Sensitive than Notched Type Tie, Tool Code B, Metal Detectable No, Standards 1565, OPC 23190, Package Quantity 50

Reviews