*No dial tone* Our phones are on the fritz (and we’re working hard to fix ‘em)! You can still place orders on zoro.com or send questions via our contact form.
KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

13.9" L Mountable Heavy Duty Cable Tie NAT PK 50

TY-RAP(R)| Zoro #: G2052967| Mfr #: TY537M

$39.52 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 0.30"
Cable Tie Duty: Heavy Duty
Mounting Style: Mounting Head
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2052967 Mfr #: TY537M
Width: 0.30"Cable Tie Duty: Heavy Duty
Mounting Style: Mounting HeadColor: natural
Metal Detectable: NoLength: 13.90"
Approximate Length: 13-1/2"Material: Nylon 6/6
Basic Material: NylonTemp. Range: -40 Degrees to 185 Degrees F
UL Type: 21SItem: Cable Tie
Mounting Hole Size: 1/4Max. Bundle Dia.: 3.50"
Tensile Strength: 120 lb.Locking Style: Stainless Steel Barb
Indoor/Outdoor: IndoorTool Code: B
Thickness: 0.07"Design: Mountable
Country of Origin (subject to change): United States

Description

Cable Tie, Length 13.9 In., Width 0.301, Thickness 0.078, Tensile Strength 120 lb., Max. Bundle Dia. 3.5 In., Color Natural, Material Nylon 6.6, UL Type 21S, Temp. Range -40 Degrees to 185 Degrees F, Tool Code B, Metal Detectable No, Package Quantity 50

Reviews