14.5" L Miniature Cable Tie BK PK 100

TY-RAP(R)| Zoro #: G1184443| Mfr #: TY5244MX

$40.17 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Width: 0.14"Thickness: 0.04"Indoor/Outdoor: Indoor, Outdoor
Save 15%. Sign up for Z-mail.


Zoro #: G1184443 Mfr #: TY5244MX
Width: 0.14"Thickness: 0.04"
Indoor/Outdoor: Indoor, OutdoorTemp. Range: -40 Degrees to 185 Degrees F
Cable Tie Duty: MiniatureMaterial: Nylon 6/6
Basic Material: NylonApproximate Length: 14-1/2"
Max. Bundle Dia.: 4.00"Standards: 1565, OPC 23190
UL Type: 21Color: Black
Length: 14.5"Tensile Strength: 30 lb.
Locking Style: Stainless Steel BarbMetal Detectable: No
Tool Code: AItem: Cable Tie
Resists: Weather and UVDesign: Standard
Country of Origin (subject to change): Hungary


Cable Tie, Length - Cable Tie 14.50 In., Indoor/Outdoor Indoor, Outdoor, Temp. Range -40 Degrees to 185 Degrees F, Locking Style Stainless Steel Barb, Width - Cable Tie 0.14 In., Thickness 0.04 In., Tensile Strength - Cable Tie 30 lb., Max. Bundle Dia. 4.00 In., Color - Cable Tie Black, Material Nylon 6/6, UL Type 21, Design - Cable Tie Standard, Resists Weather and UV, Tool Code A, Metal Detectable No, Standards 1565, OPC 23190, Cable Tie Duty Miniature, Package Quantity 100