KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

30" L Heavy Duty Cable Tie NAT PK 50

TY-RAP(R)| Zoro #: G1312577| Mfr #: TY529M

$57.94 /pk

This item ships free. Details.Standard ground shipping.
Details:
Width: 0.30"
Cable Tie Duty: Heavy Duty
Color: natural
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1312577 Mfr #: TY529M
Width: 0.30"Cable Tie Duty: Heavy Duty
Color: naturalMetal Detectable: No
Length: 30"Approximate Length: More Than 24"
Material: Nylon 6/6Basic Material: Nylon
Temp. Range: -40 Degrees to 185 Degrees FUL Type: 21S
Item: Cable TieMax. Bundle Dia.: 9.00"
Tensile Strength: 120 lb.Locking Style: Stainless Steel Barb
Indoor/Outdoor: IndoorTool Code: B
Thickness: 0.07"Design: Standard
Standards: 1565, OPC 23190Country of Origin (subject to change): United States

Description

Standard Indoor Cable Tie, Length 30 In., Width 0.301, Thickness 0.078, Tensile Strength 120 lb., Max. Bundle Dia. 9 In., Color Natural, Material Nylon 6.6, UL Type 21S, Temp. Range -40 Degrees to 185 Degrees F, Design Infinitely Adjustable, Less Stress Sensitive than Notched Type Tie, Tool Code B, Metal Detectable No, Standards 1565, OPC 23190, Package Quantity 50

Reviews