KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3.6" L Miniature Cable Tie w/ID Tag NAT PK 100

TY-RAP(R)| Zoro #: G2413591| Mfr #: TY551M

$18.64 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 0.09"
Cable Tie Duty: Miniature
Color: natural
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2413591 Mfr #: TY551M
Width: 0.09"Cable Tie Duty: Miniature
Color: naturalMetal Detectable: No
Length: 3.6"Approximate Length: 0 to 3-1/2"
Material: Nylon 6/6Basic Material: Nylon
Temp. Range: -40 Degrees to 185 Degrees FUL Type: 21
Item: Cable TieMarking Pad Direction: Perpendicular to Tie
Max. Bundle Dia.: 0.63"Tensile Strength: 18 lb.
Locking Style: Stainless Steel BarbIndoor/Outdoor: Indoor
Tool Code: AThickness: 0.03"
Design: With ID TagStandards: UL Listed and Mil Specification
Country of Origin (subject to change): United States

Description

Identification Cable Tie, Length 3.6 In., Width 0.09, Thickness 0.036, Tensile Strength 18 lb., Max. Bundle Dia. 0.63 In., Color Natural, Material Nylon 6.6, UL Type 21, Temp. Range -40 Degrees to 185 Degrees F, Design Identification Cross Section, Tool Code A, Metal Detectable No, Standards UL Listed and Mil Specification, Package Quantity 100

Reviews