KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

4" L Mountable Miniature Cable Tie BK PK 100

TY-RAP(R)| Zoro #: G0946014| Mfr #: TY533MX

$27.43 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 0.09"
Cable Tie Duty: Miniature
Max. Bundle Dia.: 0.63"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0946014 Mfr #: TY533MX
Width: 0.09"Cable Tie Duty: Miniature
Max. Bundle Dia.: 0.63"Color: Black
Metal Detectable: NoBasic Material: Nylon
Temp. Range: -40 Degrees to 185 Degrees FItem: Cable Tie
Mounting Hole Size: #4Mounting Style: Mounting Head
Tensile Strength: 18 lb.Indoor/Outdoor: Indoor, Outdoor
Tool Code: ALength: 4"
Approximate Length: 4"Design: Mountable
UL Type: 21Resists: Weather and UV
Locking Style: Stainless Steel BarbThickness: 0.03"
Material: Nylon 6/6Standards: 1565, OPC 23190
Country of Origin (subject to change): United States

Description

Outdoor Cable Tie, Length 4 In., Width 0.09, Thickness 0.036, Tensile Strength 18 lb., Max. Bundle Dia. 0.63 In., Color Black, Material Nylon 6.6, UL Type 21, Temp. Range -40 Degrees to 185 Degrees F, Design Buckle, Resists Weather and UV, Tool Code A, Metal Detectable No, Standards 1565, OPC 23190, Package Quantity 100

Reviews