4" L Miniature Cable Tie w/ID Tag NAT PK 100

TY-RAP(R)| Zoro #: G1532133| Mfr #: TY553M

$18.61 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 0.09"
Cable Tie Duty: Miniature
Color: natural
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1532133 Mfr #: TY553M
Width: 0.09"Cable Tie Duty: Miniature
Color: naturalMetal Detectable: No
Length: 4"Approximate Length: 4"
Material: Nylon 6/6Basic Material: Nylon
Temp. Range: -40 Degrees to 185 Degrees FUL Type: 21
Item: Cable TieMarking Pad Direction: Perpendicular to Tie
Max. Bundle Dia.: 0.63"Tensile Strength: 18 lb.
Locking Style: Stainless Steel BarbIndoor/Outdoor: Indoor
Tool Code: AThickness: 0.03"
Design: With ID TagStandards: UL Listed and Mil Specification
Country of Origin (subject to change): United States

Description

Identification Cable Tie, Length 4 In., Width 0.09, Thickness 0.036, Tensile Strength 18 lb., Max. Bundle Dia. 0.63 In., Color Natural, Material Nylon 6.6, UL Type 21, Temp. Range -40 Degrees to 185 Degrees F, Design Identification Cross Section, Tool Code A, Metal Detectable No, Standards UL Listed and Mil Specification, Package Quantity 100

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews